Kohler K2950-8-96 "Revival" Self Rimming Bathroom Sink
| Item: | K2950-8-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $444.02 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 28" |
| Width | 19" |
| Height | 8-1/8" |
| Overall Size | 28'' x 19'' x 8-1/8'' |
| Bowl Length | 17" |
| Bowl Width | 11" |
| Bowl Depth | 4-1/4" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Cast Iron |
| Installation Hardware Included | No |
| Shown With | Revival Faucet Model # (K-16102-4) |
| ADA Compliant | Yes |
| Includes | Overflow Ferrule |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


