Kohler K2950-4-96 "Revival" Self Rimming Bathroom Sink
| Item: | K2950-4-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $444.02 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 19" |
| Width | 28" |
| Overall Size | 28'' x 19'' x 8-1/8'' |
| Bowl Length | 11" |
| Bowl Width | 17" |
| Bowl Depth | 4-1/4" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Cast Iron |
| ADA Compliant | Yes |
| Product Specifications |
| Warranty |


