Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2823P5/K28228WWH "Iron Works Historic" Pedestal Bathroom Sink

Item: K2823P5/K28228WWH
Finish: White
Online Availability: Please call for availability.

List Price: $2,012.75

Price: $1,655.08

Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 24"
Width 23"
Depth 7-7/16"
Height 34-1/2"
Overall Size 24 x 23 x 7-7/16
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Solid Cast Iron Leg
Pedestal Base Included Yes
Shown With Memoirs Classic Faucet Model # (K-454-4C)
Number of Bowls 1