Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
K2823P5/K28224W-0
Kohler K2823P5/K28224W-0 "Iron Works Historic" Pedestal Bathroom Sink
| Item: | K2823P5/K28224W-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,597.11
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 23" |
| Width | 24" |
| Overall Size | 24'' x 23'' x 7-7/16'' |
| Bowl Length | 15-3/8" |
| Bowl Width | 15-3/8" |
| Bowl Depth | 6" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/16" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron/ Wrought Iron |
| Pedestal Base Included | Yes |
| Includes | Iron Works Base |
| Product Specifications |
| Warranty |


