Kohler K2823P5/K28221WWH "Iron Works Historic" Pedestal Bathroom Sink
| Item: | K2823P5/K28221WWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,597.11 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single-hole |
| Overall Size | 24 x 23 x 7-7/16 |
| Bowl Length | 15-3/8" |
| Bowl Depth | 6" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Vitreous China Lavatory/ Solid Cast Iron Legs |
| Legs Included | Yes |
| Pedestal Base Included | Yes |
| Shown With | 8" Center Sink; Memoirs Faucet |
| Product Specifications |
| Warranty |


