X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2823-P5/K28221B-96 "Iron Works Historic" Pedestal Bathroom Sink

Item: K2823-P5/K28221B-96
Finish: Biscuit
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 24"
Width 23"
Depth 7-7/16"
Overall Size 24 x 23 x 7-7/16
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China Lavatory/ Solid Cast Iron Legs
Sink Construction China / Ceramics
Legs Included Yes
Pedestal Base Included Yes
Shown With "8"" Center Sink; Memoirs Faucet"
Number of Bowls 1