Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Roll Top Clawfoot Tubs
> Kohler
>
K2822-8B-FE
Kohler K2822-8B-FE "Iron Works" Wall Hung Bathroom Sink
| Item: | K2822-8B-FE |
| Finish: | Frost |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $860.62 (Pricing is for Frost)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 24" |
| Width | 23" |
| Height | 7-7/16" |
| Overall Size | 24'' x 23'' x 7-7/16'' |
| Bowl Length | 15-3/8" |
| Bowl Width | 15-3/8" |
| Bowl Depth | 6" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Handle Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Cast Iron/Exterior Painted Biscuit |
| Legs Included | No |
| Pedestal Base Included | No |
| ADA Compliant | Yes |
| Features | • Biscuit Exterior |
| Includes | Accessory Pack |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


