X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2822-1B-K4 "Iron Works" Wall Hung Bathroom Sink

Item: K2822-1B-K4
Finish: Cashmere
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single-Hole
Length 24"
Width 23"
Depth 7-7/16"
Overall Size 24 x 23 x 7-7/16
Bowl Length 15-3/8"
Bowl Width 15-3/8"
Bowl Depth 6"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Cast Iron/Exterior Painted Biscuit
ADA Compliant Yes
Features Biscuit Exterior
Includes Metal Pop-Up Drain No
Number of Bowls 1