Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K2809B-BN/K258-96
Kohler K2809B-BN/K258-96 "Antique" 8'' Widespread Bathroom Sink Faucet
| Item: | K2809B-BN/K258-96 |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,638.60 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | "Widespread 8""-16""" |
| Spout Height | 2-3/8" |
| Spout Reach | 4-5/8" |
| Flow Rate (GPM) | 1.5 |
| Shown With | Oval Handles |
| Includes Soap Dispenser | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


