X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2489-F41 "Westmore" Vanity Base

Item: K2489-F41
Finish: Westwood
Online Availability: Please call for availability.

List Price: $1,277.00

Price: $1,086.73



Details and Dimensions

Height 33-3/16"
Width 37-1/2"
Depth 21-1/2"
Material Ailanthus Solids
Features "Ash Veneers With Catalyzed Polyurethane Finish, Express Assembly System, Compact Package Design, Adjustable Door Hinges"