Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Kohler
>
K2458-F11
Kohler K2458-F11 "Provinity" Square/Rectangular Mirror
| Item: | K2458-F11 |
| Finish: | Vellum |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $599.53
Details and Dimensions
| Height | 34" |
| Width | 28" |
| Construction | Sycamore Solids and Veneers |
| Features | • Catalyzed Polyurethane Finish |
| Depth | 0-13/16" |
| Includes | Hangers |
| Product Specifications |
| Warranty |


