Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Kohler
>
K2457-F11
Kohler K2457-F11 "Provinity" Vanity Base
| Item: | K2457-F11 |
| Finish: | Vellum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,774.30
Details and Dimensions
| Height | 33-1/2" |
| Width | 42" |
| Depth | 21-3/8" |
| Material | Sycamore Solids and Veneers |
| Features | • "Catalyzed Polyurethane Finish, Slow-Close Drawers, Fixed Lower Shelf" |
| Warranty |


