Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Kohler
>
K2454-F9
Kohler K2454-F9 "Thistledown" Vanity Base
| Item: | K2454-F9 |
| Finish: | Sienna |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,324.55
Details and Dimensions
| Height | 33-1/2" |
| Width | 30" |
| Depth | 21-3/8" |
| Material | Knotty Pine Solids and Veneers |
| Features | • "Catalyzed Polyurethane Finish, Slow-Close Drawers and Slow-Close Adjustable Doors" |
| Warranty |


