Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Kohler
>
K2415-F39
Kohler K2415-F39 "Clermont" Vanity Base
| Item: | K2415-F39 |
| Finish: | Oxford |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $783.77
Details and Dimensions
| Height | 33-1/2" |
| Width | 24" |
| Depth | 21-1/2" |
| Material | Ailanthus Solids |
| Features | • "Ash Veneers With Catalyzed Polyurethane Finish, Express Assembly System, Compact Package Design" |
| Warranty |


