Back to Search Results
Ferguson.com Home
>
Vanities
>
24" Wide Bathroom Vanities
> Kohler
>
K2412-F40
Kohler K2412-F40 "Alberry" Vanity Base
| Item: | K2412-F40 |
| Finish: | Cinder |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $749.65
Details and Dimensions
| Height | 33-1/2" |
| Width | 24" |
| Depth | 21-1/2" |
| Material | Birch Solids |
| Features | • "Express Assembly System, Compact Package Design, Paintable Substrate with Catalyzed Polyurethane Finish" |
| Warranty |


