Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2381-8-0 "Kelston" Self Rimming Bathroom Sink

Item: K2381-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 23-7/16"
Width 20-11/16"
Depth 5-5/16"
Height 5-5/16"
Overall Size 23-7/16 x 20-11/16 x 5-5/16
Bowl Length 15-3/8"
Bowl Width 13-3/16"
Bowl Depth 1-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Shown With Bellhaven Faucet
ADA Compliant Yes
Features Designed to also install to K-2515 Petite Vanity
Number of Bowls 1