X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2363-8-0 "Cimarron" Pedestal Basin

Item: K2363-8-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $136.55

Price: $106.10 (Pricing is for White)




Details and Dimensions

Height 7-11/16"
Width 18-7/8"
Length 22-3/4"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Widespread
Fits These Models K2364