Kohler K2363-4-58 "Cimarron" Pedestal Basin
| Item: | K2363-4-58 |
| Finish: | Thunder Grey |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $149.13 (Pricing is for Thunder Grey)
Details and Dimensions
| Height | 7-11/16" |
| Width | 18-7/8" |
| Length | 22-3/4" |
| Construction | Vitreous China |
| Additional Information | 4'' Center Set Application |
| Fits These Models | K2364 |
| Product Specifications |
| Warranty |


