Kohler K2362-4-58 "Cimarron" Pedestal Bathroom Sink
| Item: | K2362-4-58 |
| Finish: | Thunder Grey |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $298.22 (Pricing is for Thunder Grey)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 18-7/8" |
| Width | 23-3/4" |
| Height | 34-1/2" |
| Overall Size | 22-3/4" x 18-7/8" x 34-1/2" |
| Bowl Length | 12-3/4" |
| Bowl Width | 21" |
| Bowl Depth | 3-5/8" |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Warranty |


