X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2362-1-0 "Cimarron" Pedestal Bathroom Sink

Item: K2362-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $258.85

Price: $201.13 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 22-3/4"
Width 18-7/8"
Depth 34-1/2"
Height 34-1/2"
Overall Size 22-3/4 x 18-7/8 x 34-1/2
Bowl Length 21"
Bowl Width 12-3/4"
Bowl Depth 3-5/8"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Number of Bowls 1