Back to Search Results
Ferguson.com Home
>
Sinks
>
Pedestal Bathroom Sinks
> Kohler
>
K23631BI/K2364BI
Kohler K23631BI/K2364BI "Cimarron" Pedestal Bathroom Sink
| Item: | K23631BI/K2364BI |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.66 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single-hole |
| Length | 18-7/8" |
| Width | 22-3/4" |
| Height | 34-1/2" |
| Overall Size | 22-3/4" x 18-7/8" x 34-1/2" |
| Bowl Length | 12-3/4" |
| Bowl Width | 21" |
| Bowl Depth | 3-5/8" |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Product Specifications |
| Warranty |


