X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2359-8-K4 "Archer" Pedestal Bathroom Sink

Item: K2359-8-K4
Finish: Cashmere
Online Availability: Please call for availability.
Select Finish:

List Price: $436.55

Price: $350.11 (Pricing is for Cashmere)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 23-15/16"
Width 20-7/16"
Height 35-1/4"
Overall Size 35-1/4'' x 23-15/16'' x 20-7/16''
Bowl Length 16-1/4"
Bowl Width 11-15/16"
Bowl Depth 4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Number of Bowls 1