Kohler K23598BK "Archer" Pedestal Bathroom Sink
| Item: | K23598BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $377.66 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 20-1/2" |
| Width | 24" |
| Height | 35-1/4" |
| Overall Size | 24 |
| Bowl Length | 11-15/16" |
| Bowl Width | 16-1/4" |
| Bowl Depth | 4" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Product Specifications |
| Warranty |


