Kohler K2358-8-7 "Archer" Pedestal Basin
| Item: | K2358-8-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $199.86 (Pricing is for Black)
Details and Dimensions
| Height | 7-7/8" |
| Width | 20-7/16" |
| Length | 23-15/16" |
| Construction | Vitreous China |
| Additional Information | 8'' Widespread |
| Fits These Models | K2357 |
| Product Specifications |
| Warranty |


