Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K2358-4-96
Kohler K2358-4-96 "Archer" Pedestal Basin
| Item: | K2358-4-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.83 (Pricing is for Biscuit)
Details and Dimensions
| Height | 7-7/8" |
| Width | 20-7/16" |
| Length | 23-15/16" |
| Construction | Vitreous China |
| Additional Information | 4'' Center Set Application |
| Fits These Models | K2357 |
| Product Specifications |
| Warranty |


