Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K2358-1-K4
Kohler K2358-1-K4 "Archer" Pedestal Basin
| Item: | K2358-1-K4 |
| Finish: | Cashmere |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.83 (Pricing is for Cashmere)
Details and Dimensions
| Height | 7-15/16" |
| Width | 24" |
| Length | 20-1/2" |
| Construction | Vitreous China |
| Number of Faucet Holes | 1 Hole |
| Additional Information | 1 Hole Sink With Overflow |
| Product Specifications |
| Warranty |


