Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K2356-1-96
Kohler K2356-1-96 "Archer" Self Rimming Bathroom Sink
| Item: | K2356-1-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.27 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single-Hole |
| Length | 22-5/8" |
| Width | 19-7/16" |
| Height | 7-7/8" |
| Overall Size | 22-5/8'' x 19-7/16'' x 7-7/8'' |
| Bowl Length | 16-7/8" |
| Bowl Width | 12-9/16" |
| Bowl Depth | 4" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


