Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K2355-K4
Kohler K2355-K4 "Archer" Undermount Bathroom Sink
| Item: | K2355-K4 |
| Finish: | Cashmere |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $164.29 (Pricing is for Cashmere)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | No Faucet Holes |
| Length | 19-7/8" |
| Width | 15-5/16" |
| Height | 7-1/2" |
| Overall Size | 19-7/8'' x 15-5/16'' x 7-1/2'' |
| Bowl Length | 17-5/8" |
| Bowl Width | 13" |
| Bowl Depth | 3-3/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | Yes |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


