X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2351-1-0 "Cimarron" Self Rimming Bathroom Sink

Item: K2351-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $142.00

Price: $110.33 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 23"
Width 18-3/16"
Depth 7-7/8"
Height 7-7/8"
Overall Size 23 x 18-3/16 x 7-7/8
Bowl Length 20-3/8"
Bowl Width 11-1/2"
Bowl Depth 3-5/8"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1