Kohler K2348-8-96 "Bancroft" Pedestal Basin
| Item: | K2348-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $633.86 (Pricing is for Biscuit)
Details and Dimensions
| Height | 8-11/16" |
| Width | 22-1/4" |
| Length | 30-3/8" |
| Construction | Vitreous China |
| Additional Information | 8'' Widespread |
| Fits These Models | K2346 |
| Installation Guide |
| Warranty |


