Kohler K2347-8-96 "Bancroft" Pedestal Bathroom Sink
| Item: | K2347-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $822.29 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 30-3/8" |
| Width | 22-1/4" |
| Height | 35-1/4" |
| Overall Size | 30-3/8'' x 22-1/4'' x 35-1/4'' |
| Bowl Length | 17-1/8" |
| Bowl Width | 13-15/16" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Fireclay/Vitreous China |
| Pedestal Base Included | Yes |
| Shown With | Bancroft Faucet Model # (K-105774) |
| Product Specifications |
| Installation Guide |
| Warranty |


