Kohler K2346-96 "Bancroft" Pedestal Base
| Item: | K2346-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $188.43 (Pricing is for Biscuit)
Details and Dimensions
| Height | 34-1/4" |
| Construction | Vitreous China |
| Features | • Pedestal Only |
| Fits These Models | K2340 or K2348 |
| Warranty |


