X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2345-4-G9 "Memoirs Stately" Pedestal Basin

Item: K2345-4-G9
Finish: Sandbar
Online Availability: Please call for availability.
Select Finish:

List Price: $373.95

Price: $299.91 (Pricing is for Sandbar)



Details and Dimensions

Height 8-5/8"
Width 24-1/2"
Length 20-1/2"
Construction Fireclay
Number of Faucet Holes 3 Hole
Faucet Hole Configuration 4'' Centerset
Bowl Depth 5"
Bowl Length 11-5/8"
Bowl Width 15-1/2"