X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2345-8-95 "Memoirs Stately" Pedestal Basin

Item: K2345-8-95
Finish: Ice Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $373.95

Price: $299.91 (Pricing is for Ice Grey)



Details and Dimensions

Height 8-5/8"
Width 24-1/2"
Length 20-1/2"
Construction Fireclay
Features With Overflow, Sink Basin Only
Faucet Hole Configuration 8'' Widespread
Bowl Depth 5"
Bowl Length 11-5/8"
Bowl Width 15-1/2"
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Location Center
Faucet Hole Diameter 1-3/8"
Number of Bowls 1