X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2345-8-7 "Memoirs Stately" Pedestal Basin

Item: K2345-8-7
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $430.05

Price: $344.90 (Pricing is for Black)



Details and Dimensions

Height 8-5/8"
Width 24-1/2"
Length 20-1/2"
Construction Fireclay
Features With Overflow, Sink Basin Only
Faucet Hole Configuration 8'' Widespread
Bowl Depth 5"
Bowl Length 11-5/8"
Bowl Width 15-1/2"
Sink Installation Type Pedestal
Drain Hole Size 1-3/4"
Drain Location Center
Faucet Hole Diameter 1-3/8"
Number of Bowls 1