Kohler K2345-8-96 "Memoirs Stately" Pedestal Basin
| Item: | K2345-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $269.95 (Pricing is for Biscuit)
Details and Dimensions
| Height | 8-5/8" |
| Width | 24-1/2" |
| Length | 20-1/2" |
| Construction | Fireclay |
| Features | • With Overflow, Sink Basin Only |
| Bowl Depth | 5" |
| Bowl Length | 11-5/8" |
| Bowl Width | 15-1/2" |
| Sink Installation Type | Pedestal |
| Drain Hole Size | 1-3/4" |
| Drain Location | Center |
| Faucet Hole Configuration | 8'' Centers |
| Faucet Hole Diameter | 1-3/8" |
| Number of Bowls | 1 |
| Warranty |


