Kohler K2344-8-95 "Memoirs Stately" Pedestal Bathroom Sink
| Item: | K2344-8-95 |
| Finish: | Ice Grey |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $501.77 (Pricing is for Ice Grey)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 20-1/2" |
| Width | 24-1/2" |
| Height | 34-3/4" |
| Overall Size | 34-3/4'' x 24-1/2'' x 20-1/2'' |
| Bowl Length | 11-5/16" |
| Bowl Width | 15-1/2" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8'' |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Pedestal Base Included | Yes |
| Features | • Drilled for One-Hole or 3-Hole Configurations, Faucet Sold Separately |
| Product Specifications |
| Warranty |


