Kohler K2340-8-96 "Bancroft" Pedestal Basin
| Item: | K2340-8-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $230.33 (Pricing is for Biscuit)
Details and Dimensions
| Height | 8-23/32" |
| Width | 21" |
| Length | 24" |
| Construction | Vitreous China |
| Additional Information | 8'' Widespread |
| Fits These Models | K2346 |
| Warranty |


