X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2340-4-0 "Bancroft" Pedestal Basin

Item: K2340-4-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-23/32"
Width 21"
Length 24"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Centerset
Fits These Models K2346