X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2340-1-0 "Bancroft" Pedestal Basin

Item: K2340-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $242.25

Price: $188.23 (Pricing is for White)



Details and Dimensions

Height 8-23/32"
Width 21"
Length 24"
Construction Vitreous China
Faucet Hole Configuration Single Hole
Additional Information Single Hole Application
Fits These Models K2346