Kohler K2339-95 "Memoirs" Undermount Bathroom Sink
| Item: | K2339-95 |
| Finish: | Ice Grey |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $285.39 (Pricing is for Ice Grey)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 20-11/16" |
| Width | 17-5/16" |
| Height | 8-5/8" |
| Overall Size | 20-11/16'' x 17-5/16'' x 8-5/8'' |
| Bowl Length | 18-1/4" |
| Bowl Width | 14-1/2" |
| Bowl Depth | 5-3/16" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Shown With | Fairfax Faucet Model # (K-4544-V) |
| ADA Compliant | Yes |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


