X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2337-8-47 "Memoirs Stately" Self Rimming Bathroom Sink

Item: K2337-8-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 22-3/4"
Width 18"
Depth 8-7/8"
Height 8-7/8"
Overall Size 22-3/4 x 18 x 8-7/8
Bowl Length 17"
Bowl Width 10"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Number of Bowls 1