Kohler K2337-1-0 "Memoirs Stately" Self Rimming Bathroom Sink

Item: K2337-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $164.22 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 22-3/4"
Width 18"
Height 8-7/8"
Overall Size 22-3/4'' x 18'' x 8-7/8''
Bowl Length 17"
Bowl Width 10"
Bowl Depth 5"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included No
ADA Compliant No
Number of Bowls 1