X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2337-1-K4 "Memoirs Stately" Self Rimming Bathroom Sink

Item: K2337-1-K4
Finish: Cashmere
Online Availability: Please call for availability.
Select Finish:

List Price: $306.75

Price: $246.01 (Pricing is for Cashmere)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 22-3/4"
Width 18"
Depth 8-7/8"
Height 8-7/8"
Overall Size 22-3/4 x 18 x 8-7/8
Bowl Length 17"
Bowl Width 10"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Number of Bowls 1