Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2336-0 "Devonshire" Undermount Bathroom Sink

Item: K2336-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $214.10

Price: $166.36 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 20-1/2"
Width 16-1/2"
Depth 8-5/8"
Height 8-5/8"
Overall Size 20-1/2 x 16-1/2 x 8-5/8
Bowl Length 18-1/8"
Bowl Width 14"
Bowl Depth 4-3/16"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Shown With Devonshire Faucet Model # (K-394-4)
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1