Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2330-G-0 "Kathryn" Undermount Bathroom Sink

Item: K2330-G-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-3/4"
Width 15-5/8"
Depth 6-1/4"
Height 6-3/4"
Overall Size 19-3/4 x 15-5/8 x 6-1/4
Bowl Length 17"
Bowl Width 13"
Bowl Depth 3"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Shown With Memoirs Classic Faucet Model # (K-454-3C)
ADA Compliant Yes
Features Glazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1