Kohler K2330-G-7 "Kathryn" Undermount Bathroom Sink
| Item: | K2330-G-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $456.78 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 19-3/4" |
| Width | 15-5/8" |
| Height | 6-3/4" |
| Overall Size | 19-3/4'' x 15-5/8'' x 6-3/4'' |
| Bowl Length | 17" |
| Bowl Width | 13" |
| Bowl Depth | 3" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Shown With | Memoirs Classic Faucet Model # (K-454-3C) |
| ADA Compliant | Yes |
| Features | • Glazed Underside |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


