Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2327-4-96 "Bancroft" Pedestal Basin

Item: K2327-4-96
Finish: Biscuit
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-23/32"
Width 21"
Length 24"
Construction Vitreous China
Faucet Hole Configuration 4'' Centerset
Additional Information 4'' Center Set Application
Fits These Models K2346