X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2325-1-0 "Kathryn" Self Rimming Bathroom Sink

Item: K2325-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $430.70

Price: $334.65 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-hole
Length 24"
Width 19"
Depth 7-7/8"
Overall Size 24 x 19 x 7-7/8
Bowl Length 17"
Bowl Width 10-1/2"
Bowl Depth 4-1/8"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Shown With Memoirs Faucet
ADA Compliant Yes