Kohler K2325-1-7 "Kathryn" Self Rimming Bathroom Sink
| Item: | K2325-1-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $470.77 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single-hole |
| Length | 19" |
| Width | 24" |
| Overall Size | 24'' x 19'' x 7-7/8'' |
| Bowl Length | 10-1/2" |
| Bowl Width | 14" |
| Bowl Depth | 4-1/8" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Shown With | Memoirs Faucet |
| ADA Compliant | Yes |
| Warranty |


